Disposable Coverall, Blue, L, PK25

ENVIROGUARD |Zoro #: G1716951|Mfr #: 9012-L

$246.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716951 Mfr #: 9012-L
Color Family: BluesFabric Weight: 2.3 oz.
Standards: ANSI -ISEA 101-1996 R2008Color: Sky Blue
Material: FR Treated Non-WovenClosure Type: Zipper
Size: LItem: Flame-Resistant Coverall
Cuff Style: Elastic Wrists and Open AnklesFits Chest Size: 40"
Inseam: 29"Country of Origin (subject to change): China

Product Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Size L, Fits Chest Size 40 In., Inseam 29 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.