KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Coverall, Blue, L, PK25

ENVIROGUARD| Zoro #: G1955186| Mfr #: 9019-L

$209.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Fits Chest Size: 40"
Material: FR Treated Non-Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955186 Mfr #: 9019-L
Color: BlueFits Chest Size: 40"
Material: FR Treated Non-WovenInseam: 39"
Item: FR Coverall w/Hood and BootsSize: L
Cuff Style: Elastic WristsFabric Weight: 2.3 oz.
Closure Type: zipperStandards: ANSI -ISEA 101-1996 R2008
Color Family: BluesCountry of Origin (subject to change): China

Description

FR Coverall w/Hood and Boots, Cuff Style Elastic Wrists, Sky Blue, Size L, Fits Chest Size 40 In., Inseam 39 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Reviews