DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Coverall, Blue, M, PK25

ENVIROGUARD| Zoro #: G1862104| Mfr #: 9012-M

$155.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Fits Chest Size: 38"
Material: FR Treated Non-Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862104 Mfr #: 9012-M
Color: BlueFits Chest Size: 38"
Material: FR Treated Non-WovenInseam: 28"
Item: Flame-Resistant CoverallSize: M
Cuff Style: Elastic Wrists and Open AnklesFabric Weight: 2.3 oz.
Closure Type: zipperStandards: ANSI -ISEA 101-1996 R2008
Color Family: BluesCountry of Origin (subject to change): China

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Size M, Fits Chest Size 38 In., Inseam 28 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Reviews