KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Coverall, Blue, XL, PK25

ENVIROGUARD| Zoro #: G1510591| Mfr #: 9012-XL

$179.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Fits Chest Size: 42"
Material: FR Treated Non-Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510591 Mfr #: 9012-XL
Color: BlueFits Chest Size: 42"
Material: FR Treated Non-WovenInseam: 30"
Item: Flame-Resistant CoverallSize: Xl
Cuff Style: Elastic Wrists and Open AnklesFabric Weight: 2.3 oz.
Closure Type: zipperStandards: ANSI -ISEA 101-1996 R2008
Color Family: BluesCountry of Origin (subject to change): China

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Size XL, Fits Chest Size 42 In., Inseam 30 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Reviews