International Enviroguard
XL, Blue, Zipper with Storm Flap
Mfr # 9015-XL
Zoro # G0506493
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Flame Resistant Fabric
- Fabric Weight 2.3 oz
- Fits Chest Size 42 in
- Inseam 30 in
Explore More Products
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White 2029
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 3XL, White, PK25, 3XL, White 2012
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, L, White, PK25, L, White 2029
- INTERNATIONAL ENVIROGUARD L, Blue, Zipper with Storm Flap 9015-L
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, White, PK25, L, White 2019
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 4XL, White, PK25, 4XL, White 2029
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, White, PK25, 3XL, White 2019
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, XL, White, PK25, XL, White 2019
- INTERNATIONAL ENVIROGUARD Outer Layer FR Coverall, Hood/Boot, PK25 9019-5XL
- RED KAP Insulated Duck Coverall CD32ND RG XXL
- TRU-SPEC Flight Suit, L, 34" Inseam, Black 2653
- International Enviroguard Coveralls & Overalls