Skip to Main Content
customer-service Help
Enviroguard

Disposable Coveralls , Xl , White , Nonwoven , Storm Flap, Zipper

Enviroguard Disposable Coveralls ,  Xl ,  White ,  Nonwoven ,  Storm Flap,  Zipper W2502-XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$369.10 ($14.76/unit)
  • Item: Disposable Coveralls
  • Size: Xl
  • Material: Laminated Nonwoven
See full product details
This item ships free.
Total: $369.10

Enviroguard #W2502-XL Specifications

  • Item: Disposable Coveralls
  • Size: Xl
  • Material: Laminated Nonwoven
  • Package Quantity: 25
  • Fits Chest Size: 42 in to 45 in
  • Closure Type: Zipper
  • Level of Protection: Liquid Tight
  • Series: ViroGuard(R)2
  • Color: White
  • Standards: ASTM F1670, ASTM F1671
  • Features: Hook-and-Loop Closure At Neck
  • Fabric Weight: 1.7 oz
  • Industry Type: Healthcare
  • Disposable Clothing Size: XL
  • Cuff Styles: Elastic with Finger Loops
  • Inseam: 29 1/2 in
  • Coverall Style: Collared Coverall
  • Cuff Style: Elastic
  • Ankle Style: Elastic
  • Fits Waist Size: 40 in to 42 in
  • Seam Style: Taped
  • Includes Outer Boot Flaps: No
  • Coverall Material: Laminated Nonwoven
  • Closure Features: Storm Flap
  • Maximum Height: 75 in
  • Minimum Chest Size: 42 in
  • Packaging: Bulk
  • Wrist Closure: Elastic
  • Minimum Height: 67 in
  • Includes Boot Covers: No
  • Attached Glove Style: Not Included
  • Sterile/Non-Sterile: Non-Sterile
  • Maximum Chest Size: 45 in
  • Maximum Waist Size: 42 in
  • Reduced Spray: Yes
  • Minimum Waist Size: 42 in
  • Collar Style: Mandarin
  • Garment Style: Coverall
  • Spray Tight: Yes
  • Liquid Tight: Yes
  • Pathogen & Chemical Ratings: ASTM F1670, ASTM F1671
  • Attached Hood: No
  • Includes Thumb Loops: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size XL, Series ViroGuard(R)2, Ankle Style Elastic, Cuff Styles Elastic with Finger Loops, Seam Style Taped, White, Closure Type Storm Flap, Zipper, Standards ASTM F1670, ASTM F1671, Inseam 29 1/2 in, Fits Chest Size 42 in to 45 in, Fits Waist Size 40 in to 42 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Enviroguard #W2502-XL