KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Sleeves, White, 18 In. L, PK200

ENVIROGUARD| Zoro #: G0715111| Mfr #: 8065

$66.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Sleeves
Thickness: 15 mil
Cuff Style: Elastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715111 Mfr #: 8065
Item: Disposable SleevesThickness: 15 mil
Cuff Style: ElasticLength: 18"
Seam Style: SergedColor: White
Material: Microguard MP(R)Standards: ANSI-ISEA 101-1996 R2008
Country of Origin (subject to change): China

Description

Disposable Sleeves, Material MicroGuard MP(R), Sleeves Primary Material MicroGuard MP(R), Sleeves Length 18 In., Thickness 15 mil, Series MicroGuard MP(R), Standards ANSI-ISEA 101-1996 R2008, Elastic Cuff Style, Color White, Seam Style Serged, Resistant To Liquids, Package Quantity 200

Reviews