Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hooded Microguard MP(R), Elastic, L, PK25

ENVIROGUARD| Zoro #: G1223923| Mfr #: 8015-L

$125.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 2.1 oz.
Inseam: 29"
Color Family: Whites
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223923 Mfr #: 8015-L
Fabric Weight: 2.1 oz.Inseam: 29"
Color Family: WhitesFits Chest Size: 40"
Cuff Style: ElasticSize: L
Material: Microguard MP(R)Color: White
Item: Hooded Disposable CoverallsAnkle Style: Elastic
Standards: ANSI/ISEA 101-1996, R2008Features: Elastic Wrists and Ankles
Closure Type: zipperSeam Style: Serged
Country of Origin (subject to change): China

Description

Hooded Disposable Coveralls, Size L, Microguard MP(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 40 In., Inseam 29 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Ankles, Package Quantity 25

Reviews