JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hooded Microguard MP(R), Boots, 2XL, PK25

ENVIROGUARD| Zoro #: G2028415| Mfr #: 8019-2XL

$115.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028415 Mfr #: 8019-2XL
Cuff Style: ElasticFabric Weight: 2.1 oz.
Color Family: WhitesSeam Style: Serged
Standards: ANSI/ISEA 101-1996, R2008Closure Type: Zipper
Material: MicroGuard MP(R)Color: WHITE
Ankle Style: With Attached BootsFits Chest Size: 44"
Inseam: 39"Size: 2XL
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 2XL, Microguard MP(R), White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 44 In., Inseam 39 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Attached Hood and Boots, Package Quantity 25
Save 15%. Sign up for Z-mail.