Skip to Main Content
customer-service Help
Enviroguard

MicroGuard MP®, Lab Coat, 4XL, Microporous, White, PK50

Enviroguard MicroGuard MP®,  Lab Coat,  4XL,  Microporous,  White,  PK50 8026-4XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$307.00 ($6.14/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
See full product details
This item ships free.
Total: $307.00

Enviroguard #8026-4XL Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: White
  • Material: Microporous Fabric
  • Size: 4XL
  • Fits Chest Size: 46 in
  • Closure Type: Snap
  • Standards: ANSI/ISEA 101-1996 R2008
  • Fabric Weight: 2.1 oz
  • Cuff Styles: Elastic
  • Attached Hood: No
  • Pattern: Solid
  • Wrist Closure: Elastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Microporous Fabric, Pattern Solid, Seam Style Serged, Size 4XL, Standards ANSI/ISEA 101-1996 R2008, Attached Hood No, Wrist Closure Elastic, Fits Chest Size 46 in, Package Quantity 50

Restrictions and Compliance

***

Reviews of Enviroguard #8026-4XL