Microguard MP(R), Elastic, L, PK25

ENVIROGUARD| Zoro #: G2282865| Mfr #: 8013-L

$110.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282865 Mfr #: 8013-L
Color Family: WhitesFabric Weight: 2.1 oz.
Standards: ANSI/ISEA 101-1996, R2008Seam Style: Serged
Cuff Style: ElasticColor: White
Material: Microguard MP(R)Closure Type: Zipper
Ankle Style: ElasticFits Chest Size: 40"
Inseam: 29"Size: L
Item: Collared Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size L, Microguard MP(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 40 In., Inseam 29 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.