Microguard MP(R), White, Elastic, 3XL, PK25

ENVIROGUARD| Zoro #: G2042476| Mfr #: 8013-3XL

$102.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042476 Mfr #: 8013-3XL
Cuff Style: ElasticStandards: ANSI/ISEA 101-1996, R2008
Fabric Weight: 2.1 oz.Color Family: Whites
Color: WHITEClosure Type: Zipper
Material: MicroGuard MP(R)Seam Style: Serged
Ankle Style: ElasticFits Chest Size: 45"
Inseam: 32"Size: 3XL
Item: Collared Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 3XL, Microguard MP(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45 In., Inseam 32 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.