Microguard MP(R), White, Open, 2XL, PK25

ENVIROGUARD| Zoro #: G1651806| Mfr #: 8012-2XL

$73.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651806 Mfr #: 8012-2XL
Material: MicroGuard MP(R)Cuff Style: Elastic
Closure Type: ZipperColor Family: Whites
Seam Style: SergedStandards: ANSI/ISEA 101-1996, R2008
Color: WHITEFabric Weight: 2.1 oz.
Ankle Style: OpenFits Chest Size: 44"
Inseam: 31"Size: 2XL
Item: Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size 2XL, Microguard MP(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 44 In., Inseam 31 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Open Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.