Microguard MP(R), White, Open, 3XL, PK25

ENVIROGUARD| Zoro #: G1748196| Mfr #: 8012-3XL

$127.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748196 Mfr #: 8012-3XL
Color Family: WhitesFabric Weight: 2.1 oz.
Standards: ANSI/ISEA 101-1996, R2008Seam Style: Serged
Cuff Style: ElasticColor: White
Material: Microguard MP(R)Closure Type: Zipper
Ankle Style: OpenFits Chest Size: 45"
Inseam: 32"Size: 3XL
Item: Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size 3XL, Microguard MP(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45 In., Inseam 32 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Open Ankles, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.