20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Microguard MP(R), White, Open, M, PK25

ENVIROGUARD| Zoro #: G0664011| Mfr #: 8012-M

$69.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664011 Mfr #: 8012-M
Color Family: WhitesFabric Weight: 2.1 oz.
Standards: ANSI/ISEA 101-1996, R2008Seam Style: Serged
Cuff Style: ElasticColor: White
Material: Microguard MP(R)Closure Type: Zipper
Item: Disposable CoverallsAnkle Style: Open
Fits Chest Size: 38"Inseam: 28"
Size: MCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size M, Microguard MP(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 38 In., Inseam 28 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Open Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.