JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Microguard MP(R), White, Open, XL, PK25

ENVIROGUARD| Zoro #: G0457055| Mfr #: 8012-XL

$73.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457055 Mfr #: 8012-XL
Seam Style: SergedColor Family: Whites
Closure Type: ZipperColor: WHITE
Fabric Weight: 2.1 oz.Cuff Style: Elastic
Material: MicroGuard MP(R)Standards: ANSI/ISEA 101-1996, R2008
Ankle Style: OpenFits Chest Size: 42"
Inseam: 30"Size: XL
Item: Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size XL, Microguard MP(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 42 In., Inseam 30 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Open Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.