Skip to Main Content
customer-service Help
Enviroguard

PolyPro Lab Coat Elastic Wrist, PK50

Enviroguard PolyPro Lab Coat Elastic Wrist,  PK50 2026E-3XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.97 ($1.56/unit)
  • Item: PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50
  • Color: White
  • Material: Polypropylene
See full product details
This item ships free.
Total: $77.97

Enviroguard #2026E-3XL Specifications

  • Item: PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50
  • Color: White
  • Material: Polypropylene
  • Size: 3XL
  • Closure Type: Snap
  • Pattern: Solid
  • Attached Hood: No
  • Wrist Closure: Elastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50, Color White, Material Polypropylene, Pattern Solid, Size 3XL, Attached Hood No, Wrist Closure Elastic, Package Quantity 50

Restrictions and Compliance

***

Reviews of Enviroguard #2026E-3XL