Skip to Main Content
customer-service Help
Enviroguard

Polypropylene Lab Coat, No Pockets, Elastic Wrist, PK50

Enviroguard Polypropylene Lab Coat,  No Pockets,  Elastic Wrist,  PK50 2026E-L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.56 ($1.17/unit)
  • Item: PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50
  • Color: White
  • Material: Polypropylene
See full product details
Orders over $75 ship free.
Total: $58.56

Enviroguard #2026E-L Specifications

  • Item: PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50
  • Color: White
  • Material: Polypropylene
  • Size: L
  • Wrist Closure: Elastic
  • Pattern: Solid
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50, Color White, Material Polypropylene, Pattern Solid, Size L, Attached Hood No, Wrist Closure Elastic, Package Quantity 50

Restrictions and Compliance

***

Reviews of Enviroguard #2026E-L