Shoe Covers, L, White, PK200

ENVIROGUARD| Zoro #: G0844121| Mfr #: 8103

$135.66 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Slip Resistant Sole: No
Item: Shoe Covers
Fabric Weight: 2.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844121 Mfr #: 8103
Slip Resistant Sole: NoItem: Shoe Covers
Fabric Weight: 2.1 oz.Size: L
Package Type: BulkHeight: 6"
Standards: ANSI -ISEA 101-1996 R2008Waterproof: No
Closure Type: Elastic TopThickness: 12 mil
Material: Microporous Film Laminate w/Vinyl SoleSeam Style: Serged
Color: WhiteCountry of Origin (subject to change): China

Description

Shoe Covers, Slip Resistant Sole No, Waterproof No, Size L, Height 6 In., Color White, Closure Type Elastic Top, Material Microporous Film Laminate w/Vinyl Sole, Thickness 12 mil, Fabric Weight 2.1 oz., Seam Style Serged, Package Type Bulk, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 200

Reviews