Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Embossed Bathroom Tissue, 2Ply , PK80

  • Zoro #: G7067448
  • Mfr #: 19885

$57.95 ($0.72/unit)

  • Ply: 2
  • Color: White
  • Green Certification or Other Recognition: Meets or Exceeds EPA Comprehensive Procurement Guidelines; Green Seal Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Envision #19885 Specifications

  • Zoro #: G7067448
  • Mfr #: 19885
Ply: 2 Color: White
Green Certification or Other Recognition: Meets or Exceeds EPA Comprehensive Procurement Guidelines; Green Seal Certified Sheet Size: 4" x 3-1/2"
Sheets per Roll: 550 Item: Embossed Bathroom Tissue,2Ply ,PK80
Roll Type: Standard Series: Envision(R)
Product Series: Bathroom Tissue Roll Dia.: 4-1/2"
Core Dia.: 1-5/8" Country of Origin (subject to change): United States

Description

Envision 2-Ply Embossed Bathroom Tissue, White

 

  • 2-Ply embossed sheet engineered for improved softness versus 19880
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 25% post -consumer material. GreenSeal.org.
  • Contains at least 25% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Perfect Size Case allows for easier handling and storage
  • Safe for all standard sewer and septic systems
  • Can help earn LEED credits

Reviews of Envision #19885