Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Envision(R) Embossed Bathroom Tissue, PK40, 1, 550

  • Zoro #: G7136766
  • Mfr #: 19841/01
$33.43 ($0.84/unit)
  • Promotion Restriction: Not eligible for promotion
  • Ply: 1 Ply
  • Sheet Size: 4" x 4"
See full product details
Out of Stock

Envision #19841/01 Specifications

  • Zoro #: G7136766
  • Mfr #: 19841/01
Promotion Restriction: Not eligible for promotion Ply: 1 Ply
Sheet Size: 4" x 4" Green Certification or Other Recognition: Meets or Exceeds EPA Comprehensive Procurement Guidelines
Series: Envision® Color: White
Sheets per Roll: 550 Sheets Item: Bathroom Tissue
Roll Type: Standard Package quantity: PK40
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Envision Embossed Bathroom Tissue, White

 

  • Contains at least 20% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • 40-roll case with two dispensing options makes storage and dispensing product a breeze
  • Emboss provides upscale look and feel
  • Convenient half case is more portable and allows for easier handling and storage
  • Same thickness as conventional 2-ply bathroom tissue
  • Can help earn LEED credits

Reviews of Envision #19841/01