Eoslift
Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels
Mfr # M20L
Zoro # G7176602
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$718.99
Key Features
- Material Steel
- Load Capacity 4,400 lb
- Fork Width 27 in
- Lifting Height Max. 7.5 in
- Features Extra long fork 72 in. Reinforced robotic welding Galvanized hydraulic pump 3 position control handle Powder coated paint Ergonomic padded a-handle Easy 78 turning radius
Explore More Products
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels M25D
- EOSLIFT Electric Pallet Truck 3300 lb Cap., 27" x 45" W15E
- EOSLIFT Industrial Grade M20Z Galvanized Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 M20Z
- EOSLIFT Professional Grade M25N (Narrow) Manual Pallet Jack 5,500 lbs. 20.5 in. x 48 in. German Seal System with Polyurethane Wheels M25N
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels I10
- EOSLIFT Industrial Grade Extra long pallet Jack M10SL
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 M20S
- EOSLIFT Industrial Grade E20MP Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels E20MP
- EOSLIFT Industrial Grade Manual Scale Pallet Jack, 4,400Lbs, 27x45 E20M
- MUTUAL INDUSTRIES Heavy Gauge Steel Pallet Jack, 5500 lbs 50074
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb 24L321
- Eoslift Pallet Jacks