Eoslift

Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels


$425.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.


Key Features

  • Overall Length 65 in.
  • Overall Width 27 in.
  • Material Steel
  • Load Capacity 6600 lb
  • Load Center 23.6 in.
See all product information