Eoslift

Standard EOS08 Partial Replacement Pallet Jack Load Wheel Set 3-9/16 in. Hub Length x 2-15/16 in. Diameter x 20 mm ID


$60.99

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 10.5 in
  • Weight 4.7 lb
  • Height 12.5 in
  • Depth 3 in
  • Features Replacement pallet Jack load wheel set 3-9/16 in. hub length x 2-15/16 in. Dia x 20 mm ID Metal and polyurethane Durable manufacturing
See all product information