SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Garage Floor Kit, 120 fl. Oz., Gray

EPOXYSHIELD| Zoro #: G1054864| Mfr #: 251965C

$75.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base Type: WaterItem: Garage Floor KitApplication Method: Brush, Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054864 Mfr #: 251965C
Base Type: WaterItem: Garage Floor Kit
Application Method: Brush, RollerColor: Gray
Includes: Floor Degreaser, 2-part Epoxy Mixture, Skid-Resistant Color Chips, Stir StickDry Time: 12 hr.
Resin Type: EpoxyVOC Content: Less Than100g/L
Size: 120 fl. oz.Coverage: 250 sq. ft.
Dry Time - Light Traffic: 24 hrExposure Conditions: Mild to moderate
Application Temperature: 60 Degrees to 85 Degrees FFinish: Gloss
Dry Time Tack Free: 1 hr.Surface: Bare Concrete, Previously Painted Concrete
Country of Origin (subject to change): United States

Description

Garage Floor Kit, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 120 fl. oz., Color Gray, Gloss Finish, Coverage 250 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 24 hr, Dry Time 12 hr., Application Temperature 60 Degrees to 85 Degrees F, Application Method Brush, Roller, Bare Concrete, Previously Painted Concrete, Exposure Conditions Mild to Moderate, Includes Floor Degreaser, 2-part Epoxy Mixture, Skid-Resistant Color Chips, Stir Stick

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews