Garage Floor Kit, 120 fl. Oz., Tan

EPOXYSHIELD| Zoro #: G2352463| Mfr #: 251966C

$67.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Semi GlossResin Type: EpoxyIncludes: Floor Degreaser, 2-part Epoxy Mixture, Skid-Resistant Color Chips, Stir Stick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352463 Mfr #: 251966C
Finish: Semi GlossResin Type: Epoxy
Includes: Floor Degreaser, 2-part Epoxy Mixture, Skid-Resistant Color Chips, Stir StickColor: Tan
Exposure Conditions: Mild to moderateVOC Content: Less Than100g/L
Size: 120 fl. oz.Dry Time: 12 hr.
Application Method: Brush, RollerDry Time - Light Traffic: 24 hr
Application Temperature: 60 Degrees to 85 Degrees FItem: Garage Floor Kit
Coverage: 250 sq. ft.Dry Time Tack Free: 1 hr.
Surface: Bare Concrete, Previously Painted ConcreteBase Type: Water
Country of Origin (subject to change): United States

Description

Garage Floor Kit, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 120 fl. oz., Color Tan, Semi Gloss Finish, Coverage 250 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 24 hr, Dry Time 12 hr., Application Temperature 60 Degrees to 85 Degrees F, Application Method Brush, Roller, Bare Concrete, Previously Painted Concrete, Exposure Conditions Mild to Moderate, Includes Floor Degreaser, 2-part Epoxy Mixture, Skid-Resistant Color Chips, Stir Stick

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews