- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape, Green, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
K-Sun
Label Tape, Green, Labels/Roll: Continuous (Discontinued)
Mfr # 48007
Zoro # G7234521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility PEARLabel 400iXL
- For Use With PEARLabel 400iXL
- Color Green
- Width 4"
- Length 49 ft. 2"
Customers Also Purchased
- Brand K-Sun
-
MFR #
48007
-
Zoro #
G7234521
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 49 ft. 2" |
Roll Length | 49 5/32 ft |
Roll Size | 2 in x 49 5/32 ft |
Label Size (WxL) | 2 in |
Label Width | 2 in |
Details
Printer Series Compatibility | PEARLabel 400iXL |
Item | Label Tape |
For Use With | PEARLabel 400iXL |
Color | Green |
Labels per Roll | Continuous |
Indoor / Outdoor | Indoor/Outdoor |
Application | Pipe Marking, Safety Signs, Warehouse/Inventory Labeling |
Adhesive | Yes |
Metal Detectable | No |
Background Color | Green |
Label Maker Tape Finish | Semi-Gloss |
Legend | No Legend |
Label Type | Indoor/Outdoor |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Temp. Range | -22 Degrees to 212 Degrees F |
Max. Lines of Print | 32 |
Standards | RoHS Compliant |
Tape Format | Continuous Roll |
Tape Material | Polyolefin |
Label Maker Tape Thickness | 0.004" |
Label Finish | Semi-Gloss |
Indoor/Outdoor Usage | Indoor/Outdoor |
Adhesive Strength & Material - Continuous General Purpose | Aggressive |
Adhesive Strength - Continuous General Purpose | Aggressive |
Product Type | Standard Tape |
Label Material | Polyethylene Olefin |
Label Thickness | 0.004 in |
Label Color | Green |
Recommended Ribbon | 490R36, 490R37, 490R38, 490R39, 490R40 |
Label Media Format | Continuous Roll |
Label Color & Finish - Continuous General Purpose | Green ( Semi-Gloss ) |
Adhesive Properties | Aggressive Adhesive |
Minimum Service Temperature | -22 Degrees F |
For Print Method | Thermal Transfer |
Compatible Mfr Part Number | 400iXL |
Color - Continuous General Purpose | Green |
Maximum Service Temperature | 212 Degrees F |
Description
Continuous Label Roll, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 490R19, Compatible Mfr Part Number 400iXL, Label Color Green, Label Finish Semi-Gloss, Label Material Polyethylene Olefin, Printer Series Compatibility PEARLabel 400iXL, Recommended Ribbon 490R36, 490R37, 490R38, 490R39, 490R40, Roll Length 49 5/32 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 212 Degrees F