Skip to Main Content
customer-service Help
Epson

Label Tape, Red, Labels/Roll: Continuous

Epson Label Tape,  Red,  Labels/Roll: Continuous 48006
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$106.47
  • Printer Series Compatibility: PEARLabel 400iXL
  • Item: Label Tape
  • For Use With: PEARLabel 400iXL
See full product details
This item ships free.
Total: $106.47

Epson #48006 Specifications

  • Printer Series Compatibility: PEARLabel 400iXL
  • Item: Label Tape
  • For Use With: PEARLabel 400iXL
  • Color: Red
  • Width: 4"
  • Length: 49 ft. 2"
  • Labels per Roll: Continuous
  • Label Type: Indoor/Outdoor
  • Adhesive: Yes
  • Temp. Range: -22 Degrees to 212 Degrees F
  • Background Color: Red
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Label Maker Tape Thickness: 0.004"
  • Tape Format: Continuous Roll
  • Application: Pipe Marking, Safety Signs, Warehouse/Inventory Labeling
  • Tape Material: Polyolefin
  • Max. Lines of Print: 32
  • Metal Detectable: No
  • Indoor / Outdoor: Indoor/Outdoor
  • Label Maker Tape Finish: Semi-Gloss
  • Legend: No legend
  • Standards: RoHS Compliant
  • Length (Straight Wireway): 49 ft 2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Label Tape, Labels per Roll Continuous, Label Type Indoor/Outdoor

Reviews of Epson #48006