This item is Discontinued.

Epson Magnetic Cartridge, 11 ft.L, Black on Blue 218MTBBPX

Magnetic Cartridge, 11 ft.L, Black on Blue (Discontinued)

  • Mfr # 218MTBBPX
  • Zoro # G2399848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218MTBBPX
Zoro #
G2399848
UPC #
-
Country of Origin
Japan

Dimensions

Width
3/4"
Length
11 ft.
Label Maker Tape Thickness
0.014"
Roll Length
11 ft
Label Width
3/4 in
Label Thickness
0.014 in
Roll Size
3/4 in x 11 ft
Label Size (WxL)
3/4 in

Details

Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Item
Magnetic Tape Cartridge
Color
Black on Blue
Labels per Roll
Continuous
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL, BEE3, BEE3+
Adhesive
No
Temp. Range
-30 Degrees to 175 Degrees F
Indoor / Outdoor
Indoor
Tape Format
Continuous Roll
Application
Temporary Labeling, Pallet Rack ID, Scheduling, Asset Management, Planning, Inventory Management
Tape Material
Magnetic Polyester
Max. Lines of Print
7
Legend
No Legend
Background Color
Blue
Label Type
Indoor/Outdoor
Label Maker Tape Finish
Matte
Metal Detectable
Yes
Print Technology
Thermal-Transfer
Resistance Properties
Chemical-Resistant, Temperature-Resistant, UV-Resistant
Label Color
Blue
Label Media Format
Continuous Roll Cartridge
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
175 Degrees F
Material Properties
Metal Detectable
Labels per Row
1
Label Finish
Gloss
Material Series
BBPX
Label Material
Polyester
Compatible Mfr Part Number
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Ribbon Color
Black
Minimum Service Temperature
-30 Degrees F

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Blue, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.