Skip to Main Content
customer-service Help
Epson

Magnetic Tape Cartridge, Black on Red, Labels/Roll: Continuous

Epson Magnetic Tape Cartridge,  Black on Red,  Labels/Roll: Continuous 212MTBRPX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.17
  • Printer Series Compatibility: 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
  • Item: Magnetic Tape Cartridge
  • Color: Black on Red
See full product details
Orders over $75 ship free.
Total: $36.17

Epson #212MTBRPX Specifications

  • Printer Series Compatibility: 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
  • Item: Magnetic Tape Cartridge
  • Color: Black on Red
  • Width: 1/2"
  • Length: 11 ft.
  • Labels per Roll: Continuous
  • Metal Detectable: Yes
  • Temp. Range: -30 Degrees to 175 Degrees F
  • Label Maker Tape Finish: Matte
  • Tape Format: Continuous Roll
  • For Use With: Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL, BEE3, BEE3+
  • Adhesive: No
  • Legend: No Legend
  • Tape Material: Magnetic Polyester
  • Background Color: Red
  • Indoor / Outdoor: Indoor
  • Label Type: Indoor/Outdoor
  • Application: Temporary Labeling, Pallet Rack ID, Scheduling, Asset Management, Planning, Inventory Management
  • Label Maker Tape Thickness: 0.014"
  • Max. Lines of Print: 5
  • Length (Straight Wireway): 11 ft
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Magnetic Tape Cartridge, Labels per Roll Continuous, Label Type Indoor/Outdoor

Restrictions and Compliance

Hazardous material

Reviews of Epson #212MTBRPX