Skip to Main Content
customer-service Help
Epson

Polyester Bulk Label Roll

Epson Polyester Bulk Label Roll B236BWPX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.86
  • Item: Continuous Label Roll in Box
  • Includes: 1 Roll of Tape
  • Maximum Service Temperature: 257 Degrees F
See full product details
This item ships free.
Total: $98.86

Epson #B236BWPX Specifications

  • Item: Continuous Label Roll in Box
  • Includes: 1 Roll of Tape
  • Maximum Service Temperature: 257 Degrees F
  • Compatible Mfr Part Number: LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
  • Label Material: Polyester
  • Material Properties: Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free
  • Label Color: White
  • Label Finish: Gloss
  • Minimum Service Temperature: -67 Degrees F
  • For Print Method: Thermal Transfer
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Label Thickness: 0.006 in
  • Roll Length: 147 19/32 ft
  • Adhesive Material: Acrylic
  • Compatible Grainger Part Number: 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57
  • Material Series: Polyester
  • Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity Resistant, Oil-Resistant, Scratch Resistant, Smear Resistant, Tear Resistant, UV-Resistant, Washdown or Solvent Resistant, Wear Resistant, Weather-Resistant
  • Product Type: Industrial Label
  • Label Media Format: Continuous Roll in Box
  • Adhesive Properties: Permanent Adhesive
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Polyester Bulk Label Roll

Reviews of Epson #B236BWPX