- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Desktop Label Makers & Printers
- /
- Portable Label Printer Kit, LABELWORKS PX Series, Single Color Capability
Shop Alternate Products
This Product is Discontinued
Epson
Portable Label Printer Kit, LABELWORKS PX Series, Single Color Capability (Discontinued)
Mfr # LW-PX750PCD
Zoro # G3701028
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series LABELWORKS PX
- For Use With Label Editor Software
- Printer Kit Type Lab Printer Kit with AC Adapter and Hard Case
- Max. Tape Width 1"
- Label Formats Supported Continuous Labels
Customers Also Purchased
- Brand Epson
-
MFR #
LW-PX750PCD
-
Zoro #
G3701028
- UPC # 815407020014
- Country of Origin China
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 1" |
Battery Size | AA |
Maximum Font Size | 48 pt. |
Minimum Label Length | 30 ft |
Maximum Label Width | 1 in |
Minimum Label Width | 4 mm |
Max Label Width | 1" |
Minimum Font Size | 6 pt. |
Maximum Printed Label Width | 1 in |
Details
Item | Portable Label Printer Kit |
Printer Series | LABELWORKS PX |
For Use With | Label Editor Software |
Printer Kit Type | Lab Printer Kit with AC Adapter and Hard Case |
Label Formats Supported | Continuous Labels |
Stand Alone Printing / PC Required | Stand Alone or PC Printing |
Maximum Print Speed | 1.2 in./sec. |
Printer Display | LCD |
Font Range | 6 to 48 |
Color Printing Capability | Single Color |
Printhead Resolution | 180 dpi |
Printing Software Compatibility | None |
Features | Reduces Margin Leads, Built In Memory, Industrial Labeling Applications, Prints On Shrink Tube, Magnet Tape and Adhesive Labels, Automatic Label Formatting, Auto Cutter |
Warranty | Lifetime |
Printer Weight | 2.30 lb. |
Printer Power Options | AC Adapter or Optional AA Batteries |
Printer Connectivity | USB |
Application | Data Communications Labeling, Electrical Labeling, Safety Labeling |
Includes | AC Adapter, Software, USB cable, Owners Manual, 1/2" Tape Cartridge, Carrying Case |
Color | Black |
Includes Case - Portable Label Printers | Case |
Wireless Connectivity | No Wireless Connectivity |
Operating System | Windows 10, Windows 7, Windows 8, Windows 8/8.1 |
Print Technology | Thermal-Transfer |
Included Software | Epson Label Editor |
Mode of Operation | PC Connected, Standalone |
Power Configuration | Printer Only |
Manufacturers Warranty | Lifetime |
Battery Included | No |
Power Source | AC Power, Battery Power |
Print Preview Feature | Yes |
Printer Configuration - Battery Printer Only | Printer Only |
Supported Barcode Symbologies | 15EAN8, CodaBar, Code 128, Code 39, Data Matrix, EAN13, EAN128(GS1128), GS1 DataBar, ITF, MaxiCode, NW-7 (CodaBar), PDF 417, QR Code, UPC A, UPC E |
Brand & Series - Handheld & Portable Label Printers | EPSON LW-PX750 |
Continuous and Die-Cut Materials Supported | Continuous Tapes |
Input Method | QWERTY |
Serialization Supported | Yes |
Product Type | Portable Printer |
Barcode Capable | Yes |
Cutter Type | Automatic Cutter |
Compatible Mfr Part Number | 203B20BWPX, 203B20BYPX, 204BWPX, 205STBBPX, 205STBGPX, 205STBRPX, 205STBWPX, 205STBYPX, 205STWBPX, 206BBPX, 206BCPX, 206BGPX, 206BRPX, 206BWPX, 206BYPX, 206WBPX, 208B20BWPX, 208STBYPX, 209BBPX, 209BCPX, 209BGPX, 209BRPX, 209BWPX, 209BYPX, 209IBWPX, 209IBYPX, 209SMPX, 209WBPX, 210STBWPX, 211STBRPX, 211STBWPX, 211STBYPX, 211STWBPX, 212BBPX, 212BCPX, 212BGPX, 212BOPX, 212BRPX, 212BWPX, 212BYPX, 212GBPX, 212GCPX, 212IBWPX, 212IBYPX, 212MTBBPX-4.9, 212MTBGPX-4.9, 212MTBRPX-4.9, 212MTBWPX-4.9, 212MTBYPX-4.9, 212RAPX, 212RWPX, 212SMPX, 212VTBWPX, 212VTBYPX, 212WBPX, 212WCPX, 212WGPX, 212WLPX, 212WRPX, 214STBWPX, 214STBYPX, 218BBPX, 218BCPX, 218BGPX, 218BOPX, 218BRPX, 218BTMPX, 218BVPX, 218BWPX, 218BYPX, 218FGPX, 218FOPX, 218FPPX, 218FRPX, 218FYPX, 218IBWPX, 218IBYPX, 218MTBBPX-4.9, 218MTBGPX-4.9, 218MTBRPX-4.9, 218MTBWPX-4.9, 218MTBYPX-4.9, 218SMPX, 218VTBWPX, 218VTBYPX, 218WBPX, 218WCPX, 218WGPX, 218WLPX, 218WOPX, 218WRPX, 224BBPX, 224BCPX, 224BGPX, 224BOPX, 224BRPX, 224BWPX, 224BYPX, 224IBWPX, 224IBYPX, 224LMYPX, 224MTBBPX-4.9, 224MTBGPX-4.9, 224MTBRPX-4.9, 224MTBWPX-4.9, 224MTBYPX-4.9, 224RFWPX, 224SMPX, 224VSLPX, 224VTBWPX, 224VTBYPX, 224WBPX, 224WCPX, 224WGPX, 224WLPX, 224WRPX |
Description
Portable Label Printer, Color Printing Capability Single Color
- Hazardous material