Epson
Premium Glossy Photo Paper Roll, 3" Core, 10 mil, 24" x 100 ft., White
- Zoro #: G4078451
- Mfr #: S041638
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: White
- Size: 24" x 100 ft
- Finish: Glossy
- For Use With: Inkjet Printers
- Thickness: 10 mil
- Weight: 11 lbs
$163.58
Subtotal: $163.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Epson #S041638 Specifications
- Zoro #: G4078451
- Mfr #: S041638
- UPC #: 10343842182
- Color: White
- Size: 24" x 100 ft
- Finish: Glossy
- For Use With: Inkjet Printers
- Thickness: 10 mil
- Weight: 11 lbs
- Country of Origin (subject to change): Japan
Description
EpsonĀ® Premium Glossy Photo Paper Roll, 3" Core, 10 mil, 24" x 100 ft, Glossy White
Reviews of Epson #S041638
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EPSON Paper - Glossy Photo Paper - Bright White - 4 In X 6 In - 50 Pcs. S041671
- EPSON Glossy Photo Paper, 52 lbs., Gloss, PK50 S041649
- EPSON Hot Press Bright Fine Art Paper, 17 mil, 13x19, Smooth Matte Wht, PK25 S042330
- EPSON Professional Media Metallic Photo Paper, 10.5 mil, 16 in. x 100 ft, Luster White S045592
- EPSON Epson Ds Transfer - Production 64 X 575. Iso Brightness - 91, Opacity S045521
- EPSON Premium Semigloss Photo Paper Roll, 7 mil, 16.5" x 100 ft, Semi-Gloss White, PK170 S042075
- EPSON Ryobi 3200 Alum Plt 12 3/4 X 18 1/2 S045195
- EPSON Heidlbrg Gto 52 Alum Plt 15 3/4 X 20 1/8 S045198
- EPSON Epson Photo Quality Self-Adhesive Sheets - A4 (8.3 In X 11.7 In) - S041106
- ARTBEAT OF AMERICA Artbeat Of America 21016 Card Bxd All Occ Celebrating Life No. 001 21016
- BARKER CREEK Sea & Sky Otters Computer Paper, 50 sheets/Package 718
- Epson Copy & Printer Paper