Equipment Supply Co/Esco
Jack P, 12 In, 20 T, 12 W X 1 Int, Blk
- Zoro #: G102696962
- Mfr #: 10753
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 1.4
- Outside Diameter: 4.5
- Width: 12
- Length: 12
$97.42
Subtotal: $97.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Equipment Supply Co/Esco #10753 Specifications
- Zoro #: G102696962
- Mfr #: 10753
- Height: 1.4
- Outside Diameter: 4.5
- Width: 12
- Length: 12
- Country of Origin (subject to change): China
Description
This 20-Ton Capacity Jack Pad doubles a jack’s surface area and ensures the jack always sits on a flat surface. This lightweight but extra-strong jack pad eliminates the hassles of using bulky wooden blocks as a base. This jack pad is corrosion- and rot-proof, won’t warp, won’t absorb moisture and will withstand loads up to 20 tons. Complies with OSHA Regulation 29 CFR 1926.305. Measures 12"L x 12"W x 1"H. 5 lb.
Restrictions and Compliance
Reviews of Equipment Supply Co/Esco #10753
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MERRICK MACHINE CO Merrick Machine M998127 Trailer Jack Combo Heavy Duty with Dolly M998127
- REESE Topwind Jack 1000 Lb 74413
- TRI-LYNX Tri-Lynx 00015 Lynx Levelers - 10 Pack 00015
- SEACHOICE 8" Replacement Wheel Only for Trailer Jack 52060
- OMEGA Prem Jack Oil- 1qt HW93291
- LIPPERT SINGLE CCS MOTOR HEAD (VERTICAL ORIENTATION), WHITE 759927
- AP PRODUCTS AP Products 014-191072 Venture Replacement Gear Set - 18:1 014-191072
- ANDERSEN HITCHES Andersen Hitches 3620 Rapid Jack 3620
- CAMCO ELECTRIC TONGUE JACK, HEAD COVER, 18INH X7.5INWX8IND (E/F) 48356
- RUGGED RIDGE OFFROAD JACK MOUNTING BRACKET; BED MOUNT; 20-21 GLADIATOR JT 11586.09
- BUYERS PRODUCTS Outrigger Pad OP18X18
- Equipment Supply Co/Esco Trailer Jacks & Accessories