Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Swivel Plate Cstr, Rubber, 2-1/2 in, 120 lb
  • Zoro #: G0266287
  • Mfr #: 2F98070040001AMR
$7.48
  • Caster Plate Size: 2-3/4" x 3-3/4"
  • Caster Frame Material: Steel
  • Wheel Width: 1-1/8"
See full product details
Orders over $50 ship free.

E.R. Wagner #2F98070040001AMR Specifications

  • Zoro #: G0266287
  • Mfr #: 2F98070040001AMR
Caster Plate Size: 2-3/4" x 3-3/4" Caster Frame Material: Steel
Wheel Width: 1-1/8" Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Overall Height: 3-7/16" Caster Wheel Bearings: Delrin
Item: Plate Caster Caster Raceway: Double Ball
Outside Bolt Hole Spacing: 1-3/4" x 3" Caster Product Group: Swivel Caster
Frame Finish: Zinc Plated Durometer: 80 Shore A
Load Rating: 120 lb. Caster Core Material: Rubber
Plate Thickness: 0.114" Caster Sub-Type: Swivel
Core Color: Black Wheel Dia.: 2-1/2"
Caster Wheel/Tread Material: Rubber Mounting Bolt Dia.: 5/16"
Caster Plate Thickness: 7/64" Caster Load Rating Range: Light-Duty
Wheel Color: Black Frame Material: Steel
Plate Size: 2-3/4" x 3-3/4" Swivel Raceway Type: Double Ball
Wheel Core Material: Rubber Load Rating Range: Light
Mounting Plate Size: 2-3/4" x 3-3/4" Wheel/Tread Material: Rubber
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Plate Caster, Load Rating 120 lb., Wheel Dia. 2-1/2 In., Wheel Width 1-1/8 In., Wheel/Tread Material Rubber, Wheel Core Material Rubber

Reviews of E.R. Wagner #2F98070040001AMR