- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- High Visibility Clothing
- /
- Traffic Safety Vests and Apparel
- /
- Erb Aware Wear S363P Class 2 Mesh Hi-Viz Safety Vests, Medium
Erb Industries Safety Products
Erb Aware Wear S363P Class 2 Mesh Hi-Viz Safety Vests, Medium
- Zoro #: G2453161
- Mfr #: 61658
$18.96
pkg. of 2 ($9.48/ea)
- Country of Origin (subject to change): Switzerland
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.96
Erb Industries Safety Products #61658 Specifications
- Zoro #: G2453161
- Mfr #: 61658
- Country of Origin (subject to change): Switzerland
Description
Aware Wear S363P Safety Vests From Erb Meet The Requirements Of Ansi 107 Class 2 With Hi-Viz Reflective Striping. The Vests Feature 3 Pockets For Great Utility As Well As Visibility On The Job. The 100% Polyester Mesh Material Is Lightweight And Breathable.,Medium
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Erb Industries Safety Products #61658
Explore more
- THE BRUSH MAN Reflective Safety Vest, Orange SAFETY VESTORG
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X 61920
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange 8911
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex SURVCL2OX4
- PIP Hi-Vis Vest, Bk Bottom Ripstop, Org, 3XL 302-0650D-OR/3X
- Erb Industries Safety Products High Visibility Clothing