Erb Safety

67BCT Bump Cap with Tabs, Pinlock, Blue

Erb Safety 67BCT Bump Cap with Tabs,  Pinlock,  Blue 19476
Hover or click to zoom Tap to zoom
Key Features
  • Suspension Adjustment Type: Pinklock
  • Fits Hat Size: 6-1/2 to 7-3/4
  • Material: HDPE
  • Head Protection Material: HPDE
  • Weight: 0.5
  • Length: 7.125
  • Height: 5
  • For Use With: 4180AF
See full product details
$4.79

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Erb Safety #19476 Specifications

  • Suspension Adjustment Type: Pinklock
  • Color: Blue
  • Fits Hat Size: 6-1/2 to 7-3/4
  • Material: HDPE
  • Head Protection Material: HPDE
  • Weight: 0.5
  • Length: 7.125
  • Height: 5
  • For Use With: 4180AF
  • Width: 10.5
  • Country of Origin (subject to change): United States

Description

67BCT Bump Cap designed to be paird with 4180AF face shield (sold seperately). Molded from high density polyethylene, cap has perforated sides to provide ventilation. 4-point injection molded pin-lock suspension adjusts from head sizes 6 1/2 - 7 3/4. Moisture wicking brow pad is removable, washable and replaceable. Does not meet ANSI/ISEA Z89.1 requirements. Not a hard hat. Made in USA.

Restrictions and Compliance

Reviews of Erb Safety #19476

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.