Erb Safety
ERB04 Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Bright Pink, 100 PK
Mfr # 14396
Zoro # G6130905
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ERB04
- Reusability Reusable
- Earplug Material TPE
- Cord Options Uncorded
- Pairs Per Package 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 14396
- Zoro # G6130905
- UPC # 720609143969
- Country of Origin China
- Category Ear Plugs
Dimensions
Earplug Size | M |
Details
Series | ERB04 |
Reusability | Reusable |
Earplug Material | TPE |
Cord Options | Uncorded |
Item | Ear Plugs |
Pairs Per Package | 100 |
Earplug Shape | Flanged |
Noise Reduction Rating | 25 dB |
Earplug Color | Bright Pink |
Standards | ANSI S3.19 |
Metal Detectable | No |
Insertion Method | Push-In |
Noise Reduction Rating NRR | 25 dB |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series ERB04, Standards ANSI S3.19, Pairs per Package 100, Earplug Color Bright Pink, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, XL (O12008)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, 2XL, 1 Pair (2MCZ6)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- HONEYWELL NORTH Howard Leight„¢ MAX-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box (MAX-30)
- MOLDEX Glide Reusable Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- READYMAX Reusable Ear Plugs, 27 dB, 24 PK (ZPO-PP)
- 3M Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange (7100099848)
- MOLDEX Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (6840)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bullet Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- MAGID Ear Plugs, 200 PK (IHP532C)
- Erb Safety Hearing Protection