Erb Safety
First Aid Kit, 2015 Unitized, Class A, Type I, II and III, Metal Case
- Zoro #: G4159234
- Mfr #: 29961
Hover or click to zoom Tap to zoom
$138.59
Subtotal: $138.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Erb Safety #29961 Specifications
- Zoro #: G4159234
- Mfr #: 29961
- UPC #: 720609299611
- Country of Origin (subject to change): China
Description
Water and corrosion resistant metal box with handle and 2 tabs for mounting: Contents: 100 Blue Detectable Bandages 1” x 3”, 200 Adhesive Bandages 1” x 3”, 100 Adhesive Bandages 3” x 3/4”, 10 Knuckle Bandages, 10 Fingertip Bandages, 60 Alcohol Pads, 10 Antiseptic Towelettes 1/57 oz., 10 Burn Treatments 1/32 oz,. 10 Antibiotic Applications 1/57 oz., 10 Gauze Pads 3” x 3”, 1 Roller Bandage 2”x 4 yd., 1 Roller Bandage 3” x 4 yd., 1 Roller Bandage 4”x 4 yd., 1 Cold Pack 4” x 5”, 1 4” Bandage Compres
Restrictions and Compliance
- Hazardous material
Reviews of Erb Safety #29961
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ERB SAFETY First Aid Kit, 2015 Unitized, Class B, Type I, II and III, Metal Case 29963
- ERB SAFETY First Aid Kit, 2015 Unitized, Class B, Type I, II, III, Plastic Case 29962
- ERB SAFETY First Aid Kit, Bulk, Class B, Type I, II and III, Metal Case 28891
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case 28888
- ERB SAFETY First Aid Kit, Bulk, Class B, Type I, II and III, Plastic Case 28890
- ERB SAFETY First Aid Kit, 2015 Unitized, Class A, Type I, II, III, Plastic Case 29960
- ACME UNITED First Aid Only 91061 Bleeding Control Kit, Basic 91061
- ACME UNITED Petroleum Jelly, 13 Oz. 12-850
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person 9994-7512
- ZORO SELECT First Aid Kits and Refills 54772-021
- MEDIQUE First Aid Kit, Unitized, 615 pcs., 150 Ppl 734MSP
- Erb Safety First Aid Kits