Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White

  • Zoro #: G5063441
  • Mfr #: 19761
Erb Safety Front Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  White 19761
Erb Safety Front Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  White 19761
$6.98
  • Standards: ANSI/ISEA Z89.1
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C, G, E
See full product details
Orders over $75 ship free.

Erb Safety #19761 Specifications

  • Zoro #: G5063441
  • Mfr #: 19761
Standards: ANSI/ISEA Z89.1 Hard Hat ANSI Type: 1
Hard Hat ANSI Class: C, G, E ANSI Electrical Class: C, E, G
Shell Material: HDPE Venting: No
ANSI Classification: Type 1, Class E Color: White
Hard Hat Sub-Category: Hard Hats Without Graphics Suspension Adjustment Type: Pinlock
ANSI Impact Type: 1 Accessory Slots: Yes
Shell Material - Head Protection: Polyethylene Head Protection Venting: No
Material: Suspension: Nylon Number of Suspension Points: 4
Hard Hat Style: Cap Hard Hat Suspension: 4 pt. Slide Lock
Head Protection Suspension Type: Pinlock (4-Point) Head Protection Material: HDPE
Series: Americana Fits Hat Size: 6-1/2" to 8"
Head Protection Graphics: No Graphics Head Protection Style: Front Brim
Graphics: None Item: Hard Hat
Head Protection Brand: ERB SAFETY High Visibility: No
Application: Industrial Applications Head Protection Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1, Series Americana

Reviews of Erb Safety #19761