Skip to Main Content
customer-service Help
Erb Safety

Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow

Erb Safety Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Yellow 19292
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.72
  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
See full product details
Orders over $75 ship free.
Total: $12.72

Erb Safety #19292 Specifications

  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Pinlock (4-Point)
  • Head Protection Color: Yellow
  • Fits Hat Size: 6-1/2 to 8
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C, G, E
  • Series: Americana
  • Graphics: None
  • Number of Suspension Points: 4
  • Standards: ANSI Z89.1
  • Shell Material - Head Protection: Polyethylene
  • Accessory Slots: Yes
  • Color: Yellow
  • Hard Hat Style: Full Brim
  • Hard Hat Suspension: 4 pt. Pinlock
  • Suspension Adjustment Type: Pinlock
  • ANSI Impact Type: 1
  • Shell Material: HDPE
  • ANSI Electrical Class: C, E, G
  • CSA Class: None
  • High Visibility: No
  • Head Protection Brand: ERB SAFETY
  • High-Visibility: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Series Americana

Reviews of Erb Safety #19292