Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Orange
Mfr # 19500
Zoro # G6282696
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Head Protection Suspension Type Pinlock (6-Point)
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 19222
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime 19510
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue 19206
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Lime 19990-HIVIS LIME
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green 19768
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White 19911
- ERB SAFETY ERB ANSI Retroreflective Strip, .5in x 22in L, Lime, 7 Strips 15966
- ERB SAFETY ERB„¢ 19768 Americana Hard Hat, 4-Point Pinlock Suspension, Green 19768
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E 19786
- MILWAUKEE TOOL Hard Hat 48-73-1115
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red QHR6-RED
- Erb Safety Hard Hats