Skip to Main Content
customer-service Help
Erb Safety

Polarized Safety Glasses, Brown Smoke Polycarbonate Lens, Scratch-Resistant

Erb Safety Polarized Safety Glasses,  Brown Smoke Polycarbonate Lens,  Scratch-Resistant 18617
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.78
  • Lens Color: Brown Smoke
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.
Total: $32.78

Erb Safety #18617 Specifications

  • Lens Color: Brown Smoke
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
  • Frame Material: Rubber
  • Polarized Lens: Yes
  • Standards: ANSI Z87.1; ISO 9001:2008
  • Item: Polarized Safety Glasses
  • Frame Color: Black
  • Series: Commandos
  • Features: 8 Base Curve Dual Lenses; Soft Rubber Nose Pads; Stainless Steel Hinge Screws
  • Primary Lens Color: Brown
  • Primary Frame Color: Black
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses,Blk Frame,Brown,Polarized

Reviews of Erb Safety #18617