Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Polarized Safety Glasses, Smoke Lens

  • Zoro #: G0117486
  • Mfr #: 18019
$19.37 /ea

Order in multiples of 12

  • Lens Color: Smoke
  • Polarized Lens: Yes
  • Item: Polarized Safety Glasses
See full product details
Orders over $75 ship free.

Erb Safety #18019 Specifications

  • Zoro #: G0117486
  • Mfr #: 18019
Lens Color: Smoke Polarized Lens: Yes
Item: Polarized Safety Glasses Frame Color: Gray
Series: Exile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ruggedly fashionable design with sporty rubber tipped temples to provide additional hold. 8 base curve gray shaded Polarized dual lenses are hard coated polycarbonate and offer 99% UV protection. Rubber nose pads aid to reduce slippage. Stainless steel hinge screws. Meets ANSI Z87.1 - Impact.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Erb Safety #18019