Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Glasses, Clear, +2.5, Black

  • Zoro #: G5314808
  • Mfr #: 17603
$6.37 /ea

Order in multiples of 2

  • Promotion Restriction: Not eligible for promotion
  • Includes: Strap
  • Frame Color: Black
See full product details
Orders over $75 ship free.

Erb Safety #17603 Specifications

  • Zoro #: G5314808
  • Mfr #: 17603
Promotion Restriction: Not eligible for promotion Includes: Strap
Frame Color: Black Primary Lens Color: Clear
Primary Frame Color: Black Features: Fits all Face Sizes; Wraparound Temples; Rubberized Temples tips Provides Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pads; +2.5 Bifocal Powers
Standards: ANSI Z87.1; ISO 9001:2008 Series: OCTANE
Item: Safety Glasses, Clear +2.5, Black Lens Color: Clear
Lens Material: Polycarbonate Lens Coating: Scratch-Resistant
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses, Clear +2.5, Black

Reviews of Erb Safety #17603