Skip to Main Content
customer-service Help
Erb Safety

Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant

Erb Safety Safety Glasses,  Clear Polycarbonate Lens,  Anti-Fog,  Scratch-Resistant 15237
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.88 /ea

Order in multiples of 5

  • Lens Color: Clear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.
Total: $9.40

Erb Safety #15237 Specifications

  • Lens Color: Clear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Lens Material: Polycarbonate
  • Gender: Unisex
  • Standards: ANSI Z87.1; ISO 9001:2008
  • Item: Safety Glasses
  • Frame Color: Black
  • Series: Sting-Rays
  • Features: Conventional Style; 4 Base Curve Lens; Economical; 4-Position Adjustable Temple Lengths; Stainless Steel Hinge Screws; Integrated Nose Pads
  • Primary Lens Color: Clear
  • Primary Frame Color: Black
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses,Black Frame,Clr,Anti-Fog

Reviews of Erb Safety #15237