Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant

  • Zoro #: G8001080
  • Mfr #: 18614
$7.91 /ea

Order in multiples of 2

  • Lens Color: Clear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.

Erb Safety #18614 Specifications

  • Zoro #: G8001080
  • Mfr #: 18614
  • Lens Color: Clear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Lens Material: Polycarbonate
  • Frame Material: Rubber
  • Gender: Unisex
  • Standards: ANSI Z87.1; ISO 9001:2008
  • Item: Safety Glasses
  • Frame Color: Black
  • Series: Commandos
  • Features: 8 Base Curve Dual Lenses; Soft Rubber Nose Pads; Stainless Steel Hinge Screws
  • Primary Frame Color: Black
  • Primary Lens Color: Clear
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses,Black Frame,Clr,Anti-Fog

Reviews of Erb Safety #18614