Shop Alternate Products
This Product is Discontinued
Erb Safety
Safety Glasses, Clear Polycarbonate Lens, High-Gloss Finish (Discontinued)
Mfr # 16503
Zoro # G8002471
This Product is Discontinued
Key Features
- Lens Color Clear
- Lens Coating High-Gloss Finish
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008