Skip to Main Content
customer-service Help
Erb Safety

Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant

Erb Safety Safety Glasses,  Clear Polycarbonate Lens,  Scratch-Resistant 15420
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.91 /ea

Order in multiples of 2

  • Lens Color: Clear
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.
Total: $9.82

Erb Safety #15420 Specifications

  • Lens Color: Clear
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
  • Gender: Unisex
  • Standards: ANSI Z87.1; ISO 9001:2008
  • Item: Safety Glasses
  • Frame Color: Black
  • Series: Strikers
  • Features: Frameless Wraparound Design; 6.5 Base Curve Single Lens; Adjustable Nose Pad for Comfortable Fit; Rubber Tipped Temples; Stainless Steel Hinge Screws
  • Primary Lens Color: Clear
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses,Black Frame,Clear

Reviews of Erb Safety #15420