Skip to Main Content
customer-service Help

Safety Glasses, I/O Mirror Polycarbonate Lens, Scratch-Resistant

  • Zoro #: G8001047
  • Mfr #: 18615
Erb Safety Safety Glasses,  I/O Mirror Polycarbonate Lens,  Scratch-Resistant 18615
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.49 /ea

Order in multiples of 2

  • Lens Color: I/O Mirror
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.

Erb Safety #18615 Specifications

  • Zoro #: G8001047
  • Mfr #: 18615
  • Lens Color: I/O Mirror
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
  • Frame Material: Rubber
  • Gender: Unisex
  • Standards: ANSI Z87.1; ISO 9001:2008
  • Item: Safety Glasses
  • Frame Color: Camo
  • Series: Commandos
  • Features: 8 Base Curve Dual Lenses; Soft Rubber Nose Pads; Stainless Steel Hinge Screws
  • Primary Lens Color: Gray
  • Primary Frame Color: Camouflage
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses,Gray Frame,In/Out,Mirror

Reviews of Erb Safety #18615